Apply to be a TradeMaster!
Main product image of 1.18" ID Before Shrinking, 0.55" ID After Shrinking, 9" OAL Heat-Shrink & Cold-Shrink Sleeve, 7000006132
Magnifying glass
Hover image to zoom

1.18" ID Before Shrinking, 0.55" ID After Shrinking, 9" OAL Heat-Shrink & Cold-Shrink Sleeve, 7000006132

Brand:
3M
SKU:
7000006132
Rating:
(0)
Q&A:
(0)
1.18" ID Before Shrinking, 0.55" ID After Shrinking, 9" OAL Heat-Shrink & Cold-Shrink Sleeve, 7000006132
Magnifying glass
Hover image to zoom
$49.39 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features:
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
  • Suitable for insulating secondary splices, direct-buried or submersible and dig-in repairs
  • Insulates cable or connectors within a diameter range of 0.55
  • 1.18 in (13,9
  • 30,1 mm)
  • Accommodates 2/0 AWG to 250 kcmil conductor sizes
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
  • Environmental sealing for communication and other non-electrical applications
  • ANSI Certified and RoHS 2011/65/EU Compliant
  • 10/case

Specs

–
Product Type:

Heat Shrink Sleeve

Color:

Black

Max Water Temp (°F):

500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy