Apply to be a TradeMaster!
Main product image of 1" x 30' ft. 12 mil Thick, Series 70, Electrical Tape (Gray)
Magnifying glass
Hover image to zoom

1" x 30' ft. 12 mil Thick, Series 70, Electrical Tape (Gray)

Brand:
3M
SKU:
7000006225
Rating:
(0)
Q&A:
(0)
1" x 30' ft. 12 mil Thick, Series 70, Electrical Tape (Gray)
Magnifying glass
Hover image to zoom
$111.33 each
In Stock
In Stock
Get 306 Wed, Oct 14 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
30'
Product Highlight: Width (Inches)
1" Width
Product Highlight: Color
Gray
Product Highlight: Length (Feet)
30' Length

Description

–
3M 1" W 30' ft. 12 mil Thick, Series 70, Electrical Tape.

Specs

–
Length:

30'

Width (Inches):

1"

Product Type:

Electrical Tape

Color:

Gray

Length (Feet):

30'

Thickness:

12 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy