Apply to be a TradeMaster!
Main product image of 2-1/2" x 2-1/2", Black, Scotch Electrical Moisture Sealant Pad (Pack of 25)
Magnifying glass
Hover image to zoom

2-1/2" x 2-1/2", Black, Scotch Electrical Moisture Sealant Pad (Pack of 25)

Brand:
3M
SKU:
7000006236
Rating:
(0)
Q&A:
(0)
2-1/2" x 2-1/2", Black, Scotch Electrical Moisture Sealant Pad (Pack of 25)
Magnifying glass
Hover image to zoom
$43.47 each
In Stock
In Stock
Get 19 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Length
2-1/2"

Description

–
Polyvinyl chloride backing resists moisture, alkalis, acid copper corrosion and moisture

Aggressive mastic adhesive offers optimized adherence

Made of black, durable polyvinyl chloride and mastic

Specs

–
Product Type:

Electrical Tape

Length (Inches):

2-1/2"

Thickness:

45 mil

Width (Inches):

2-1/2"

Length:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy