The Day Savers – A National Tradesmen Day Contest
Main product image of Stikit Gold Film Disc Roll 255L, P80, 5" x NH, Die 500X (Pack of 100)
Magnifying glass
Hover image to zoom

Stikit Gold Film Disc Roll 255L, P80, 5" x NH, Die 500X (Pack of 100)

Brand:
3M
SKU:
7000028226
Rating:
(0)
Q&A:
(0)
Stikit Gold Film Disc Roll 255L, P80, 5" x NH, Die 500X (Pack of 100)
Magnifying glass
Hover image to zoom
$128.04 each
In Stock
In Stock
Get 281 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
5" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
5" Diameter

Description

Convenient roll form eliminates the need to remove disc liners from individual discs

3M Stikit adhesive backing allows for quick application and easy removal

Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces

Specs

Type:

Medium

Diameter:

5"

Product Type:

PSA Disc

Material:

Aluminum Oxide

Diameter (Inches):

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy