The Day Savers – A National Tradesmen Day Contest
Main product image of 3" dia, Quick-Change Roloc Disc Pad 85000, Hard 75 mm M10-1.5 Internal
Magnifying glass
Hover image to zoom

3" dia, Quick-Change Roloc Disc Pad 85000, Hard 75 mm M10-1.5 Internal

Brand:
3M
SKU:
7000028377
Rating:
(0)
Q&A:
(0)
3" dia, Quick-Change Roloc Disc Pad 85000, Hard 75 mm M10-1.5 Internal
Magnifying glass
Hover image to zoom
$45.51 each
In Stock
In Stock
Get 69 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
3" Diameter
Product Highlight: Diameter (Inches)
3" Diameter

Description

SECURE ATTACHMENT: Disc pad provides secure attachment for any 3M Roloc disc or bristle product

VARIOUS DIAMETERS AND HARDNESS: Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications

QUICK AND EASY ATTACHMENT: Disc attachment is quick and easy, increasing productivity

Specs

Diameter:

3"

Diameter (Inches):

3"

Product Type:

Disc Backing Pad

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy