Apply to be a TradeMaster!
Main product image of 2" x 150', Gray, Electrical Tape 2000, 6 mil, 7000031684
Magnifying glass
Hover image to zoom

2" x 150', Gray, Electrical Tape 2000, 6 mil, 7000031684

Brand:
3M
SKU:
7000031684
Rating:
(0)
Q&A:
(0)
2" x 150', Gray, Electrical Tape 2000, 6 mil, 7000031684
Magnifying glass
Hover image to zoom
$14.33 each
In Stock
In Stock
Get 38 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Feet)
150' Length

Description

–
Features:
  • Easy tear
  • Does not absorb water
  • Clean removal (minimal residue)
  • Tape measures 2 in x 50 yds x 6 mil
  • Silver / Gray color
  • Not recommended for sealing air ducts.
  • 12 Roll Display

Specs

–
Color:

Gray

Product Type:

Electrical Tape

Width (Inches):

2"

Length (Feet):

150'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy