The Day Savers – A National Tradesmen Day Contest
Main product image of Flap Wheel Mandrel, 7000035853
Magnifying glass
Hover image to zoom

Flap Wheel Mandrel, 7000035853

Brand:
3M
SKU:
7000035853
Rating:
(0)
Q&A:
(0)
Flap Wheel Mandrel, 7000035853
Magnifying glass
Hover image to zoom
$19.51 each
In Stock
In Stock
Get 148 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
1/4" Diameter
Product Highlight: Length (Inches)
2" Length

Description

Features:
  • Designed for cleaning and finishing of airplane seat track channels
  • Enables access to hard-to-reach recesses
  • Securely holds a ¾-inch Roloc TS- or TSM-style disc to a die grinder or disc sander
  • Accepts both TSM and TS quick change discs
  • 1/4-inch diameter shaft fits tool collet
  • Quick attachment style makes disc changes easy

Specs

Product Type:

Mandrel

Diameter (Inches):

1/4"

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy