Apply to be a TradeMaster!
Main product image of 1" Wide 7 mil Thick Black Electrical Tape, 7000043003
Magnifying glass
Hover image to zoom

1" Wide 7 mil Thick Black Electrical Tape, 7000043003

Brand:
3M
SKU:
7000043003
Rating:
(0)
Q&A:
(0)
1" Wide 7 mil Thick Black Electrical Tape, 7000043003
Magnifying glass
Hover image to zoom
$28.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
1320" Length

Description

–
Electrical Tape: 1" Wide, 110' Long, 7 mil Thick, Black 0 to 220° F Operating Temp, 1,150 V/mil, Series 33+

Specs

–
Color:

Black

Material:

Vinyl

Width (Inches):

1"

Length (Inches):

1320"

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy