The Day Savers – A National Tradesmen Day Contest
Main product image of 5" Disc dia, 240 Grit, Alum. Oxide Very Fine Grade, A-Weighted, Paper, PSA Disc (Pack of 175)
Magnifying glass
Hover image to zoom

5" Disc dia, 240 Grit, Alum. Oxide Very Fine Grade, A-Weighted, Paper, PSA Disc (Pack of 175)

Brand:
3M
SKU:
7000043524
Rating:
(0)
Q&A:
(0)
5" Disc dia, 240 Grit, Alum. Oxide Very Fine Grade, A-Weighted, Paper, PSA Disc (Pack of 175)
Magnifying glass
Hover image to zoom
$160.51 each
In Stock
In Stock
Get 11 Fri, Aug 28 - Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
5" Diameter

Description

Convenient roll form means no liners to remove, increasing productivity

Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces

A-weight light paper backing is suitable for finishing applications

Specs

Product Type:

PSA Disc

Type:

Very Fine

Diameter (Inches):

5"

Material:

Aluminum Oxide

Diameter:

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy