Apply to be a TradeMaster!
Main product image of Blue Cleaner Pad 5300 24", 7000045908
Magnifying glass
Hover image to zoom

Blue Cleaner Pad 5300 24", 7000045908

Brand:
3M
SKU:
7000045908
Rating:
(0)
Q&A:
(0)
Blue Cleaner Pad 5300 24", 7000045908
Magnifying glass
Hover image to zoom
$24.94 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Diameter
24" Diameter

Description

–
Blue Cleaner Pad 5300, 24 in

Specs

–
Color:

Blue

Diameter:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy