Apply to be a TradeMaster!
Main product image of 12" x 2" x 5", Scotch-Brite Light Deburring Wheel, LD-WL, 7S Fine
Magnifying glass
Hover image to zoom

12" x 2" x 5", Scotch-Brite Light Deburring Wheel, LD-WL, 7S Fine

Brand:
3M
SKU:
7000046055
Rating:
(0)
Q&A:
(0)
12" x 2" x 5", Scotch-Brite Light Deburring Wheel, LD-WL, 7S Fine
Magnifying glass
Hover image to zoom
$519.67 each
In Stock
In Stock
Get 6 Tue, Oct 20 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
12" Diameter
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
CLEAN AND ECONOMICAL BURR REMOVAL: Delivers a polished finish while efficiently removing fine burrs

CONSISTENT FINISHING: Conformability keeps fresh abrasive mineral continuously exposed

NONWOVEN WEB: Lessens impact on heat-sensitive materials to protect surfaces

Specs

–
Product Type:

Deburring Wheel

Diameter:

12"

Material:

Silicon Carbide

Diameter (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy