The Day Savers – A National Tradesmen Day Contest
Main product image of 3", Scotch-Brite Roloc Surface Conditioning Disc, 07513, SC-DR, A/O Very Fine, TR (Pack of 25)
Magnifying glass
Hover image to zoom

3", Scotch-Brite Roloc Surface Conditioning Disc, 07513, SC-DR, A/O Very Fine, TR (Pack of 25)

Brand:
3M
SKU:
7000046108
Rating:
(0)
Q&A:
(0)
3", Scotch-Brite Roloc Surface Conditioning Disc, 07513, SC-DR, A/O Very Fine, TR (Pack of 25)
Magnifying glass
Hover image to zoom
$121.88 each
In Stock
In Stock
Get 487 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
3" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter (Inches)
3" Diameter

Description

GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade

CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging

WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium

Specs

Product Type:

Quick-Change Disc

Diameter:

3"

Material:

Aluminum Oxide

Diameter (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy