Apply to be a TradeMaster!
Main product image of 6" Deburring Disc, 7000046258
Magnifying glass
Hover image to zoom

6" Deburring Disc, 7000046258

Brand:
3M
SKU:
7000046258
Rating:
(0)
Q&A:
(0)
6" Deburring Disc, 7000046258
Magnifying glass
Hover image to zoom
$13.84 each
In Stock
In Stock
Get 1,063 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Color
Purple

Description

–
Features:
  • Constructed with the toughest Scotch-Brite web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Superior durability and cut make the disc long-lasting
  • Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface

Specs

–
Product Type:

Deburring Disc

Diameter (Inches):

6"

Application:

Surface Preparation

Color:

Purple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy