Apply to be a TradeMaster!
Main product image of 1/2" x 108', Safety Stripe Tape 766, Blue, 5.2 mil, 7000047461
Magnifying glass
Hover image to zoom

1/2" x 108', Safety Stripe Tape 766, Blue, 5.2 mil, 7000047461

Brand:
3M
SKU:
7000047461
Rating:
(0)
Q&A:
(0)
1/2" x 108', Safety Stripe Tape 766, Blue, 5.2 mil, 7000047461
Magnifying glass
Hover image to zoom
$20.92 each
In Stock
In Stock
Get 643 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Feet)
108' Length

Description

–
Features:
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good abrasion and solvent resistance for long service life

Specs

–
Color:

Blue

Material:

Vinyl

Width (Inches):

1/2"

Product Type:

Floor Marking Tape

Length (Feet):

108'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy