Apply to be a TradeMaster!
Main product image of 3" Wide 5 mil Thick Vinyl Yellow Floor & Aisle Marking Tape, 7000048864
Magnifying glass
Hover image to zoom

3" Wide 5 mil Thick Vinyl Yellow Floor & Aisle Marking Tape, 7000048864

Brand:
3M
SKU:
7000048864
Rating:
(0)
Q&A:
(0)
3" Wide 5 mil Thick Vinyl Yellow Floor & Aisle Marking Tape, 7000048864
Magnifying glass
Hover image to zoom
$25.01 each
In Stock
In Stock
Get 45 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow
Product Highlight: Length (Feet)
108' Length
Product Highlight: Width (Inches)
3" Width
Product Highlight: Material
Vinyl

Description

–
Floor & Aisle Marking Tape: 3" Wide, 108' Long, 5 mil Thick, Vinyl Black & Yellow, Non Anti-Slip Surface, Light-Duty

Specs

–
Color:

Black

Yellow

Length (Feet):

108'

Width (Inches):

3"

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy