Apply to be a TradeMaster!
Main product image of Acid Gas & Organic Vapor Light Blue, Facepiece Filter, 7000052066
Magnifying glass
Hover image to zoom

Acid Gas & Organic Vapor Light Blue, Facepiece Filter, 7000052066

Brand:
3M
SKU:
7000052066
Rating:
(0)
Q&A:
(0)
Acid Gas & Organic Vapor Light Blue, Facepiece Filter, 7000052066
Magnifying glass
Hover image to zoom
$17.84 each
In Stock
In Stock
Get 1,149 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
3M Bayonet Particulate Filters are NIOSH approved and conveniently provide protection against a wide range of dusts, mists and other particulates. They have a bayonet-style connection that fits any 3M Bayonet Reusable Respirator offering low breathing resistance and good balance with a slim design.
Versatile and simple to install: 3M Bayonet Particulate Filters provide protection against a wide range of dusts, mists and other particles. 3M Particulate Filters 2000 Series and 2200 Series provide low breathing resistance and good balance with a slim design. They are flame resistant and easy to install. Simply choose the filter type that's suitable for your individual needs and requirements, align the connection and twist to lock into place with a quarter turn. 3M Particulate Filters 2000 Series, 2200 Series and 7000 Series are compatible with 3M 6000 Series Half Facepieces, 6500/6500QL Series, 7500 Series, 6000 Series Full Facepieces, FF-400 Series, 7800 Series and 3M Scott AV-3000 HT and AV-3000 SureSeal Facepieces with AV-632 Bayonet Adapter, thus helping to reduce inventory needs. 3M Particulate Filters 7000 Series are encased in hard plastic cases to help protect them from damage, dirt, decontamination spray showers, debris, sparks and high temperatures.

Specs

–
Color:

Blue

Product Type:

Filter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy