Apply to be a TradeMaster!
Main product image of PAPR Face Shield, Aluminized Green, Compatible with Headgear, 7000052706
Magnifying glass
Hover image to zoom

PAPR Face Shield, Aluminized Green, Compatible with Headgear, 7000052706

Brand:
3M
SKU:
7000052706
Rating:
(0)
Q&A:
(0)
PAPR Face Shield, Aluminized Green, Compatible with Headgear, 7000052706
Magnifying glass
Hover image to zoom
$85.73 each
In Stock
In Stock
Get 20 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Features:
  • Medium green faceshield helps reduce glare and brightness.
  • Aluminized coating reflects up to 80% radiant heat.
  • Developed for use in metalworking, utilities and many other industries.
  • Easy-Change Faceshields mount quickly to 3M Headgear
  • Meets the high impact requirements of ANSI Z87.1-2003.

Specs

–
Product Type:

Face Shield

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy