Apply to be a TradeMaster!
Main product image of Magnifier Safety Glasses, Clear +2.0 Anti-Fog Polycarbonate Lens, Silver & Black Frame, ANSI Z87.1, 7000052794
Magnifying glass
Hover image to zoom

Magnifier Safety Glasses, Clear +2.0 Anti-Fog Polycarbonate Lens, Silver & Black Frame, ANSI Z87.1, 7000052794

Brand:
3M
SKU:
7000052794
Rating:
(0)
Q&A:
(0)
Magnifier Safety Glasses, Clear +2.0 Anti-Fog Polycarbonate Lens, Silver & Black Frame, ANSI Z87.1, 7000052794
Magnifying glass
Hover image to zoom
$18.89 each
In Stock
In Stock
Get 578 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal
Product Highlight: Color
Black

Description

–
Features:
  • Sleek, contoured design combines style and function
  • Magnifying +1.5 diopters combine eye protection with reading enhancement
  • Soft nose bridge offers pleasant extended wear
  • Adjustable length temples and lens angle allow for customized fit
  • Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm

Specs

–
Size:

Universal

Color:

Black

Product Type:

Safety Glasses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy