Apply to be a TradeMaster!
Main product image of 1" x 110' ft. 8.5 mil Black, Scotch Vinyl Electrical Tape Super 88
Magnifying glass
Hover image to zoom

1" x 110' ft. 8.5 mil Black, Scotch Vinyl Electrical Tape Super 88

Brand:
3M
SKU:
7000057832
Rating:
(0)
Q&A:
(0)
1" x 110' ft. 8.5 mil Black, Scotch Vinyl Electrical Tape Super 88
Magnifying glass
Hover image to zoom
$32.66 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length
110'
Product Highlight: Length (Feet)
110' Length
Product Highlight: Color
Black

Description

–
RELIABLE PERFORMANCE: Provides a protective jacket and primary electrical insulation for splices up to 600V in harsh indoor, extreme, and exposed outdoor applications

ENDURES THE ELEMENTS: Protects in extreme environments, making it a reliable solution for long-lasting performance

MULTI-PURPOSE: Excels in low-voltage primary and secondary insulation, cable jacketing, mechanical protection, and padding

Specs

–
Width (Inches):

1"

Length:

110'

Length (Feet):

110'

Color:

Black

Product Type:

Electrical Tape

Thickness:

8.5 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy