Apply to be a TradeMaster!
Main product image of 0.56" ID Before Shrinking, 0.31" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7000058442
Magnifying glass
Hover image to zoom

0.56" ID Before Shrinking, 0.31" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7000058442

Brand:
3M
SKU:
7000058442
Rating:
(0)
Q&A:
(0)
0.56" ID Before Shrinking, 0.31" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7000058442
Magnifying glass
Hover image to zoom
$40.87 each
In Stock
In Stock
Get 18 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features:
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
  • Suitable for insulating secondary splices, direct-buried or submersible and dig-in repairs
  • Insulates cable or connectors within a diameter range of 0.31
  • 0.56 in (7,8
  • 14,2 mm)
  • Accommodates 6 to 4 AWG conductor sizes
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
  • Environmental sealing for communication and other non-electrical applications
  • ANSI Certified and RoHS 2011/65/EU Compliant
  • 10/case

Specs

–
Color:

Black

Product Type:

Heat Shrink Sleeve

Max Water Temp (°F):

500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy