Apply to be a TradeMaster!
Main product image of 3/4" x 15', Black, Electrical Tape 2242, 30 mil, 7000058491
Magnifying glass
Hover image to zoom

3/4" x 15', Black, Electrical Tape 2242, 30 mil, 7000058491

Brand:
3M
SKU:
7000058491
Rating:
(0)
Q&A:
(0)
3/4" x 15', Black, Electrical Tape 2242, 30 mil, 7000058491
Magnifying glass
Hover image to zoom
$16.53 each
In Stock
In Stock
Get 387 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Black
Product Highlight: Length (Feet)
15' Length

Description

–
Features:
  • Rubber-resin adhesive provides excellent adherence while self-fusing, ethylene propylene rubber backing resists UV rays and heat.
  • Tape measures 3/4 in x 15 ft x 30 mil
  • Comes in black color
  • ASTM Approved and RoHS 2011/65/EU Compliant
  • 1 roll/carton, 24 rolls/case

Specs

–
Width (Inches):

3/4"

Color:

Black

Length (Feet):

15'

Max Water Temp (°F):

194°F

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy