Apply to be a TradeMaster!
Main product image of 18 to 10 AWG Splice Kit (2 Piece), 7000058827
Magnifying glass
Hover image to zoom

18 to 10 AWG Splice Kit (2 Piece), 7000058827

Brand:
3M
SKU:
7000058827
Rating:
(0)
Q&A:
(0)
18 to 10 AWG Splice Kit (2 Piece), 7000058827
Magnifying glass
Hover image to zoom
$18.15 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Gray
Product Highlight: Voltage
600V

Description

–
3M Direct Bury Splice Kits combine the quick, reliable connection of a 3M Performance Plus Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease.
Premium splice designed to connect and moisture seal an electrical connection for direct bury applications, rated up to 600V. Moisture resistant grease acts as a barrier for damp environments, reducing exposure to the elements in outdoor boxes and underground connections. Common uses: golf course irrigation, landscape lighting, direct bury.

Specs

–
Color:

Blue

Gray

Voltage:

600V

Product Type:

Kit