Apply to be a TradeMaster!
Main product image of Female, Nylon, 18-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7000058873
Magnifying glass
Hover image to zoom

Female, Nylon, 18-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7000058873

Brand:
3M
SKU:
7000058873
Rating:
(0)
Q&A:
(0)
Female, Nylon, 18-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7000058873
Magnifying glass
Hover image to zoom
$41.29 each
In Stock
In Stock
Get 5 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
3M Scotchlok Insulation Displacement Connectors 951, 952 and 953 are quick slide t-tap disconnects used to electrically tap into a wire in mid span without cutting or stripping the wire. They feature nylon insulation, making them ideal for use in light fixtures, appliances and other electrical OEM applications.
3M Scotchlok Insulation Displacement Connectors 951, 952 and 953 are 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. They withstand temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
Color:

Blue

AWG:

18-14

Product Type:

Female Disconnect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy