The Day Savers – A National Tradesmen Day Contest
Main product image of 2-1/2" dia, 1-1/4" Face Width, 180 Grit, Alum. Oxide NW & Coated, V. Fine, 7,000 Max RPM
Magnifying glass
Hover image to zoom

2-1/2" dia, 1-1/4" Face Width, 180 Grit, Alum. Oxide NW & Coated, V. Fine, 7,000 Max RPM

Brand:
3M
SKU:
7000077959
Rating:
(0)
Q&A:
(0)
2-1/2" dia, 1-1/4" Face Width, 180 Grit, Alum. Oxide NW & Coated, V. Fine, 7,000 Max RPM
Magnifying glass
Hover image to zoom
$60.56 each
In Stock
In Stock
Get 111 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
2-1/2" Diameter

Description

3M 2-1/2" dia, 1-1/4" Face Width, 180 Grit, Aluminum Oxide Non-Woven & Coated, Very Fine Grade, 7,000 Max RPM, Mounted Flap Wheel.

Specs

Product Type:

Mounted Flap Wheel

Type:

Very Fine

Diameter (Inches):

2-1/2"

Material:

Aluminum Oxide

Diameter:

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy