Apply to be a TradeMaster!
Main product image of Scotch-Brite Roloc+ Combi-R Wheel 80679, 2-1/2" x 1-1/4" P120 X-weight
Magnifying glass
Hover image to zoom

Scotch-Brite Roloc+ Combi-R Wheel 80679, 2-1/2" x 1-1/4" P120 X-weight

Brand:
3M
SKU:
7000077963
Rating:
(0)
Q&A:
(0)
Scotch-Brite Roloc+ Combi-R Wheel 80679, 2-1/2" x 1-1/4" P120 X-weight
Magnifying glass
Hover image to zoom
$61.56 each
In Stock
In Stock
Get 374 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
2-1/2" Diameter
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Material
Aluminum Oxide

Description

–
Alternating flaps of coated and non-woven material will cut and finish in a single step

3M Roloc+ attachment system uses longer shaft

Flexible web pads cushion each abrasive sheet to produce a professional brushed finish

Specs

–
Type:

Fine

Diameter:

2-1/2"

Product Type:

Mounted Flap Wheel

Diameter (Inches):

2-1/2"

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy