The Day Savers – A National Tradesmen Day Contest
Main product image of 3" dia, 1-3/4" Face Width, 80 Grit, Alum. Oxide Coated, Med, 7,500 Max RPM, Mounted Flap Wheel
Magnifying glass
Hover image to zoom

3" dia, 1-3/4" Face Width, 80 Grit, Alum. Oxide Coated, Med, 7,500 Max RPM, Mounted Flap Wheel

Brand:
3M
SKU:
7000077965
Rating:
(0)
Q&A:
(0)
3" dia, 1-3/4" Face Width, 80 Grit, Alum. Oxide Coated, Med, 7,500 Max RPM, Mounted Flap Wheel
Magnifying glass
Hover image to zoom
$68.83 each
In Stock
In Stock
Get 605 Wed, Sep 2 - Thu, Sep 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
3" Diameter

Description

3M 3" dia, 1-3/4" Face Width, 80 Grit, Aluminum Oxide Coated, Med Grade, 7,500 Max RPM, Mounted Flap Wheel.

Specs

Diameter (Inches):

3"

Material:

Aluminum Oxide

Diameter:

3"

Product Type:

Mounted Flap Wheel

Type:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy