Apply to be a TradeMaster!
Main product image of 3" dia, 1-3/4" Face Width, Silicon Carbide NW, Fine Grade, 8,500 Max RPM, Mounted Flap Wheel
Magnifying glass
Hover image to zoom

3" dia, 1-3/4" Face Width, Silicon Carbide NW, Fine Grade, 8,500 Max RPM, Mounted Flap Wheel

Brand:
3M
SKU:
7000077967
Rating:
(0)
Q&A:
(0)
3" dia, 1-3/4" Face Width, Silicon Carbide NW, Fine Grade, 8,500 Max RPM, Mounted Flap Wheel
Magnifying glass
Hover image to zoom
$72.88 each
In Stock
In Stock
Get 302 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter
3" Diameter
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
3M 3" dia, 1-3/4" Face Width, Silicon Carbide Non-Woven, Fine Grade, 8,500 Max RPM, Mounted Flap Wheel.

Specs

–
Material:

Silicon Carbide

Type:

Fine

Diameter:

3"

Product Type:

Mounted Flap Wheel

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy