Apply to be a TradeMaster!
Main product image of 3-1/2" x 15-1/2" Long 80 Grit Ceramic Abrasive Belt Series 777F, 7000118384
Magnifying glass
Hover image to zoom

3-1/2" x 15-1/2" Long 80 Grit Ceramic Abrasive Belt Series 777F, 7000118384

Brand:
3M
SKU:
7000118384
Rating:
(0)
Q&A:
(0)
3-1/2" x 15-1/2" Long 80 Grit Ceramic Abrasive Belt Series 777F, 7000118384
Magnifying glass
Hover image to zoom
$19.77 each
In Stock
In Stock
Get 1,396 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
15-1/2"
Product Highlight: Width (Inches)
3-1/2" Width

Description

–
Features:
  • 3M ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate
  • Durable ceramic/aluminum oxide blend extends belt life, producing more parts per belt and requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure, tough applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when used stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt

Specs

–
Length:

15-1/2"

Product Type:

Abrasive Belt

Width (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy