The Day Savers – A National Tradesmen Day Contest
Main product image of 6" x 48", Cloth Belt 777F, 80 YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

6" x 48", Cloth Belt 777F, 80 YF-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7000118454
Rating:
(0)
Q&A:
(0)
6" x 48", Cloth Belt 777F, 80 YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$47.99 each
In Stock
In Stock
Get 182 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
48"
Product Highlight: Material
Ceramic
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length (Inches)
48" Length

Description

Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide

Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes

Heavyweight polyester backing supports high-pressure applications and can be run wet or dry

Specs

Length:

48"

Material:

Ceramic

Width (Inches):

6"

Type:

Medium

Length (Inches):

48"

Product Type:

Abrasive Belt

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy