Apply to be a TradeMaster!
Main product image of PSA Cloth Disc 348D, 30" x NH, 36 X-weight
Magnifying glass
Hover image to zoom

PSA Cloth Disc 348D, 30" x NH, 36 X-weight

Brand:
3M
SKU:
7000118899
Rating:
(0)
Q&A:
(0)
PSA Cloth Disc 348D, 30" x NH, 36 X-weight
Magnifying glass
Hover image to zoom
$100.89 each
In Stock
In Stock
Get 8 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
30" Diameter
Product Highlight: Material
Aluminum Oxide

Description

–
Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement

X-weight, durable cloth backing supports aggressive applications without tearing or edge wear

Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces

Specs

–
Diameter (Inches):

30"

Product Type:

PSA Disc

Type:

Very Coarse

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy