The Day Savers – A National Tradesmen Day Contest
Main product image of 3", Roloc Disc 361F, 60 YF-weight, TSM, Die RS300VM
Magnifying glass
Hover image to zoom

3", Roloc Disc 361F, 60 YF-weight, TSM, Die RS300VM

Brand:
3M
SKU:
7000119017
Rating:
(0)
Q&A:
(0)
3", Roloc Disc 361F, 60 YF-weight, TSM, Die RS300VM
Magnifying glass
Hover image to zoom
$211.64 each
In Stock
In Stock
Get 1,210 Thu, Sep 3 - Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Diameter
3" Diameter
Product Highlight: Color
Brown
Product Highlight: Material
Aluminum Oxide

Description

3M Roloc attachment enables efficient and secure installation and removal of the disc

Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces

Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance

Specs

Diameter (Inches):

3"

Diameter:

3"

Color:

Brown

Material:

Aluminum Oxide

Product Type:

Quick-Change Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy