The Day Savers – A National Tradesmen Day Contest
Main product image of Stikit Paper Disc Roll 426U, 80 A-weight, 5" x NH, Die 500X (Pack of 125)
Magnifying glass
Hover image to zoom

Stikit Paper Disc Roll 426U, 80 A-weight, 5" x NH, Die 500X (Pack of 125)

Brand:
3M
SKU:
7000119234
Rating:
(0)
Q&A:
(0)
Stikit Paper Disc Roll 426U, 80 A-weight, 5" x NH, Die 500X (Pack of 125)
Magnifying glass
Hover image to zoom
$81.56 each
In Stock
In Stock
Get 205 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Diameter
5" Diameter

Description

Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic

Open coat construction provides aggressive cut and reduced loading

Anti-load coating helps prevent clogging and produce consistent finishes

Specs

Product Type:

PSA Disc

Type:

Medium

Material:

Silicon Carbide

Diameter (Inches):

5"

Diameter:

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy