Shop Klein Tools Limited Time Promotion
Main product image of Stikit Paper Sheet Roll 426U, 2-3/4" x 50 yd 150 A-weight
Magnifying glass
Hover image to zoom

Stikit Paper Sheet Roll 426U, 2-3/4" x 50 yd 150 A-weight

Brand:
3M
SKU:
7000119252
Rating:
(0)
Q&A:
(0)
Stikit Paper Sheet Roll 426U, 2-3/4" x 50 yd 150 A-weight
Magnifying glass
Hover image to zoom
$104.53 each
In Stock
In Stock
Get 18 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Material
Silicon Carbide
Product Highlight: Length
50 yd

Description

–
Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic

Anti-loading coating and open coat construction minimize loading

A-weight paper flexes with the backup pad

Specs

–
Width (Inches):

2-3/4"

Material:

Silicon Carbide

Length:

50 yd

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy