Apply to be a TradeMaster!
Main product image of Stikit Paper Disc Roll 236U, P220 C-weight, 5" x NH, Die 500X (Pack of 100)
Magnifying glass
Hover image to zoom

Stikit Paper Disc Roll 236U, P220 C-weight, 5" x NH, Die 500X (Pack of 100)

Brand:
3M
SKU:
7000119539
Rating:
(0)
Q&A:
(0)
Stikit Paper Disc Roll 236U, P220 C-weight, 5" x NH, Die 500X (Pack of 100)
Magnifying glass
Hover image to zoom
$80.65 each
In Stock
In Stock
Get 74 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
5" Diameter

Description

–
Adhesive backing allows for quick application and easy removal

Convenient disc rolls eliminate the need to remove disc liners from individual discs

Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings

Specs

–
Product Type:

PSA Sanding Disc

Diameter (Inches):

5"

Material:

Aluminum Oxide

Diameter:

5"

Type:

Very Fine

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy