The Day Savers – A National Tradesmen Day Contest
Main product image of Stikit Paper Disc Roll 236U, P120 C-weight, 6" x NH, Die 600Z
Magnifying glass
Hover image to zoom

Stikit Paper Disc Roll 236U, P120 C-weight, 6" x NH, Die 600Z

Brand:
3M
SKU:
7000119553
Rating:
(0)
Q&A:
(0)
Stikit Paper Disc Roll 236U, P120 C-weight, 6" x NH, Die 600Z
Magnifying glass
Hover image to zoom
$116.80 each
In Stock
In Stock
Get 89 Wed, Sep 2 - Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
6" Diameter
Product Highlight: Diameter (Inches)
6" Diameter

Description

Adhesive backing allows for quick application and easy removal

Convenient disc rolls eliminate the need to remove disc liners from individual discs

Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings

Specs

Material:

Aluminum Oxide

Diameter:

6"

Type:

Fine

Product Type:

PSA Disc

Diameter (Inches):

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy