The Day Savers – A National Tradesmen Day Contest
Main product image of 2", Black, Roloc Flexible Diamond Disc 6234J, M125 J-weight, TR, Die R200P
Magnifying glass
Hover image to zoom

2", Black, Roloc Flexible Diamond Disc 6234J, M125 J-weight, TR, Die R200P

Brand:
3M
SKU:
7000120364
Rating:
(0)
Q&A:
(0)
2", Black, Roloc Flexible Diamond Disc 6234J, M125 J-weight, TR, Die R200P
Magnifying glass
Hover image to zoom
$46.77 each
In Stock
In Stock
Get 89 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Diamond
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Color
Black
Product Highlight: Diameter
2" Diameter

Description

Provides aggressive cutting for hard-to-grind material

Open-dot abrasive pattern discourages loading

Abrasive construction provides durability and long life, allows conformance to contours

Specs

Material:

Diamond

Diameter (Inches):

2"

Color:

Black

Diameter:

2"

Product Type:

Quick-Change Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy