The Day Savers – A National Tradesmen Day Contest
Main product image of 2-3/4" x 15-1/2", Scotch-Brite Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse
Magnifying glass
Hover image to zoom

2-3/4" x 15-1/2", Scotch-Brite Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse

Brand:
3M
SKU:
7000120574
Rating:
(0)
Q&A:
(0)
2-3/4" x 15-1/2", Scotch-Brite Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse
Magnifying glass
Hover image to zoom
$46.09 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Length (Inches)
15-1/2" Length
Product Highlight: Material
Aluminum Oxide
Product Highlight: Length
15-1/2"

Description

VERSATILE APPLICATIONS: Nonwoven surface conditioning belts are used for cleaning, blending, deburring, and finishing

EXTENDED OPERATING TIME: Reduced loading and heat build-up allow for longer use and consistent surface conditioning results

ENHANCED CONFORMABILITY: Allows abrasive to stay in contact with complex-shaped parts in robotic processing

Specs

Type:

Coarse

Width (Inches):

2-3/4"

Length (Inches):

15-1/2"

Material:

Aluminum Oxide

Product Type:

Abrasive Belt

Length:

15-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy