The Day Savers – A National Tradesmen Day Contest
Main product image of 2" x 72" Long, Alum. Oxide Very Fine Grade, Non-Woven, Series SC-BS Abrasive Belt
Magnifying glass
Hover image to zoom

2" x 72" Long, Alum. Oxide Very Fine Grade, Non-Woven, Series SC-BS Abrasive Belt

Brand:
3M
SKU:
7000120576
Rating:
(0)
Q&A:
(0)
2" x 72" Long, Alum. Oxide Very Fine Grade, Non-Woven, Series SC-BS Abrasive Belt
Magnifying glass
Hover image to zoom
$62.20 each
In Stock
In Stock
Get 53 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Length
72"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Width (Inches)
2" Width

Description

3M 2" W 72" Long, Aluminum Oxide Very Fine Grade, Non-Woven, Series SC-BS, Abrasive Belt.

Specs

Type:

Very Fine

Material:

Aluminum Oxide

Length:

72"

Length (Inches):

72"

Width (Inches):

2"

Product Type:

Abrasive Belt

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy