Apply to be a TradeMaster!
Main product image of Density 7, Silicon Carbide Hard Grade, Unitized Wheel, 35,100 RPM, Deburring Wheel, 7000120577
Magnifying glass
Hover image to zoom

Density 7, Silicon Carbide Hard Grade, Unitized Wheel, 35,100 RPM, Deburring Wheel, 7000120577

Brand:
3M
SKU:
7000120577
Rating:
(0)
Q&A:
(0)
Density 7, Silicon Carbide Hard Grade, Unitized Wheel, 35,100 RPM, Deburring Wheel, 7000120577
Magnifying glass
Hover image to zoom
$14.68 each
In Stock
In Stock
Get 78 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: RPM
35100 RPM
Product Highlight: Diameter (Inches)
1" Diameter
Product Highlight: Width (Inches)
1" Width

Description

–
Features:
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal

Specs

–
Color:

Black

RPM:

35100

Product Type:

Deburring Wheel

Diameter (Inches):

1"

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy