Apply to be a TradeMaster!
Main product image of Scotch-Brite Cut and Polish Disc D5, 4" x 1-1/4" x 1/4" A MED
Magnifying glass
Hover image to zoom

Scotch-Brite Cut and Polish Disc D5, 4" x 1-1/4" x 1/4" A MED

Brand:
3M
SKU:
7000120710
Rating:
(0)
Q&A:
(0)
Scotch-Brite Cut and Polish Disc D5, 4" x 1-1/4" x 1/4" A MED
Magnifying glass
Hover image to zoom
$45.36 each
In Stock
In Stock
Get 1,091 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
4" Diameter
Product Highlight: Color
Tan
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
5-disc design conforms well for irregular surfaces as well as in grates and tracks

Durable Non-woven material and medium grade abrasive provide uniform cut-and-polish results

Conformable and flexible disc gets into hard-to-reach areas

Specs

–
Type:

Medium

Material:

Aluminum Oxide

Diameter:

4"

Color:

Tan

Product Type:

Deburring Disc

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy