The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 20-1/2" Long Alum. Oxide Med Grade Non-Woven Abrasive Belt Series SC-BS, 7000120754
Magnifying glass
Hover image to zoom

3/4" x 20-1/2" Long Alum. Oxide Med Grade Non-Woven Abrasive Belt Series SC-BS, 7000120754

Brand:
3M
SKU:
7000120754
Rating:
(0)
Q&A:
(0)
3/4" x 20-1/2" Long Alum. Oxide Med Grade Non-Woven Abrasive Belt Series SC-BS, 7000120754
Magnifying glass
Hover image to zoom
$18.87 each
In Stock
In Stock
Get 274 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
20-1/2" Length
Product Highlight: Width (Inches)
3/4" Width

Description

Features:
  • Non-woven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grindlines, mill, and other marks

Specs

Length (Inches):

20-1/2"

Product Type:

Abrasive Belt

Application:

Polishing

Blending

Finishing

Refining

Deburring

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy