Apply to be a TradeMaster!
Main product image of Density 7, Aluminum Oxide Hard Grade, Unitized Wheel, 18,100 RPM, Deburring Wheel, 7000120788
Magnifying glass
Hover image to zoom

Density 7, Aluminum Oxide Hard Grade, Unitized Wheel, 18,100 RPM, Deburring Wheel, 7000120788

Brand:
3M
SKU:
7000120788
Rating:
(0)
Q&A:
(0)
Density 7, Aluminum Oxide Hard Grade, Unitized Wheel, 18,100 RPM, Deburring Wheel, 7000120788
Magnifying glass
Hover image to zoom
$16.75 each
In Stock
In Stock
Get 66 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/8" Width
Product Highlight: RPM
18100 RPM
Product Highlight: Color
Tan
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
Features:
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite material resists loading and wears at a uniform rate to provide continuous cutting action

Specs

–
Product Type:

Deburring Wheel

Application:

Refining

Finishing

Blending

Deburring

Width (Inches):

1/8"

RPM:

18100

Color:

Tan

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy