The Day Savers – A National Tradesmen Day Contest
Main product image of Alum. Oxide, 4" x 30' ft. Non-Woven Roll (White)
Magnifying glass
Hover image to zoom

Alum. Oxide, 4" x 30' ft. Non-Woven Roll (White)

Brand:
3M
SKU:
7000120882
Rating:
(0)
Q&A:
(0)
Alum. Oxide, 4" x 30' ft. Non-Woven Roll (White)
Magnifying glass
Hover image to zoom
$283.93 each
In Stock
In Stock
Get 10 Thu, Sep 3 - Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Color
White
Product Highlight: Length
30'
Product Highlight: Width (Inches)
4" Width
Product Highlight: Length (Feet)
30' Length

Description

3M Aluminum Oxide, 4" W 30' ft. Non-Woven Roll.

Specs

Material:

Aluminum Oxide

Color:

White

Length:

30'

Width (Inches):

4"

Length (Feet):

30'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy