The Day Savers – A National Tradesmen Day Contest
Main product image of Scotch-Brite Coating Removal Disc, 7" x NH S XCS Bulk
Magnifying glass
Hover image to zoom

Scotch-Brite Coating Removal Disc, 7" x NH S XCS Bulk

Brand:
3M
SKU:
7000120884
Rating:
(0)
Q&A:
(0)
Scotch-Brite Coating Removal Disc, 7" x NH S XCS Bulk
Magnifying glass
Hover image to zoom
$38.11 each
In Stock
In Stock
Get 121 Fri, Sep 4 - Tue, Sep 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Diameter
7" Diameter
Product Highlight: Material
Silicon Carbide

Description

Strips coatings and preps surfaces more effectively than wire brushes

Cleans welding scale, discoloration, and seams

Non-woven material aggressively removes coating while maintaining the geometry of the workpiece

Specs

Diameter (Inches):

7"

Product Type:

Hook & Loop Disc

Type:

Very Coarse

Diameter:

7"

Material:

Silicon Carbide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy