The Day Savers – A National Tradesmen Day Contest
Main product image of 8" x 20 ft, Scotch-Brite Multi-Flex Sheet Roll, MX-SR, 07521, A/O Very Fine
Magnifying glass
Hover image to zoom

8" x 20 ft, Scotch-Brite Multi-Flex Sheet Roll, MX-SR, 07521, A/O Very Fine

Brand:
3M
SKU:
7000120922
Rating:
(0)
Q&A:
(0)
8" x 20 ft, Scotch-Brite Multi-Flex Sheet Roll, MX-SR, 07521, A/O Very Fine
Magnifying glass
Hover image to zoom
$81.15 each
In Stock
In Stock
Get 247 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Color
Purple
Product Highlight: Length (Feet)
20' Length
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length
20'

Description

Faster, easier scuffing action - but not coarser

Use for woodworking, metalworking, synthetic fabrication and maintenance operations

Available in three color-coded grades, grey fine grade, purple Very Fine and copper Ultra Fine

Specs

Material:

Aluminum Oxide

Type:

Very Fine

Color:

Purple

Length (Feet):

20'

Width (Inches):

8"

Length:

20'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy