Apply to be a TradeMaster!
Main product image of 1/2" x 24" Long Alum. Oxide Coarse Non-Woven Abrasive Belt Series DF-BL, 7000121139
Magnifying glass
Hover image to zoom

1/2" x 24" Long Alum. Oxide Coarse Non-Woven Abrasive Belt Series DF-BL, 7000121139

Brand:
3M
SKU:
7000121139
Rating:
(0)
Q&A:
(0)
1/2" x 24" Long Alum. Oxide Coarse Non-Woven Abrasive Belt Series DF-BL, 7000121139
Magnifying glass
Hover image to zoom
$17.16 each
In Stock
In Stock
Get 1,380 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length
24"

Description

–
Features:
  • Tough, non-woven belt is effective for deburring, blending and cleaning
  • Higher flexibility resists "chunking" and performs well on belt sanders with small contact wheels
  • Low-stretch backing provides aggressive conditioning capability
  • Provides controlled cut to eliminate gouging and leaves a burr free finish
  • Best flexibility in the Scotch-Brite Surface Conditioning Belt family

Specs

–
Width (Inches):

1/2"

Product Type:

Abrasive Belt

Length:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy