Shop Klein Tools Limited Time Promotion
Main product image of 2" dia, 1" Face Width, Alum. Oxide Non-Woven, Med Grade, 12,000 Max RPM, Mounted Flap Wheel
Magnifying glass
Hover image to zoom

2" dia, 1" Face Width, Alum. Oxide Non-Woven, Med Grade, 12,000 Max RPM, Mounted Flap Wheel

Brand:
3M
SKU:
7000121151
Rating:
(0)
Q&A:
(0)
2" dia, 1" Face Width, Alum. Oxide Non-Woven, Med Grade, 12,000 Max RPM, Mounted Flap Wheel
Magnifying glass
Hover image to zoom
$42.44 each
In Stock
In Stock
Get 524 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
2" Diameter

Description

–
3M 2" dia, 1" Face Width, Aluminum Oxide Non-Woven, Med Grade, 12,000 Max RPM, Mounted Flap Wheel.

Specs

–
Product Type:

Mounted Flap Wheel

Diameter (Inches):

2"

Material:

Aluminum Oxide

Diameter:

2"

Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy