Apply to be a TradeMaster!
Main product image of 48 mm x 54.8 m, Extra Heavy Duty Duct Tape 6969, Olive, 10.7 mil
Magnifying glass
Hover image to zoom

48 mm x 54.8 m, Extra Heavy Duty Duct Tape 6969, Olive, 10.7 mil

Brand:
3M
SKU:
7000123814
Rating:
(0)
Q&A:
(0)
48 mm x 54.8 m, Extra Heavy Duty Duct Tape 6969, Olive, 10.7 mil
Magnifying glass
Hover image to zoom
$51.29 each
In Stock
In Stock
Get 32 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width

Description

–
INDUSTRIAL STRENGTH CONSTRUCTION: A thick tough duct tape designed for use in heavy-duty maintenance, repair, and construction applications

CLEAN REMOVAL: Cleanly peels off of opaque, non-glass, indoor surfaces for up to 60 days

INNOVATIVE ADHESIVE: Its aggressive rubber adhesive provides a strong bond and clean, residue-free removal, even on rough surfaces

Specs

–
Thickness:

10.7 mil

Product Type:

Duct Tape

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy