Apply to be a TradeMaster!
Main product image of PAPR & SAR Headgear, GVP, 7000126406
Magnifying glass
Hover image to zoom
PAPR & SAR Headgear, GVP, 7000126406
Magnifying glass
Hover image to zoom
$299.19 each
In Stock
In Stock
Get 1 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather

Description

–
3M PAPR Belts & Belt Assemblies offer a comfortable solution for carrying your 3M Powered Air Respirator. These waist-mounted belts provide stability and ease of use, making them ideal for extended wear. Ensure compatibility with your specific respirator model for optimal performance and comfort.
3M PAPR Belts & Belt Assemblies are designed to enhance the comfort of carrying your 3M Powered Air Respirator. These belts provide a stable and comfortable way to wear the turbo unit, looping around the user's waist for secure placement. By distributing the weight effectively, these belts allow for improved comfort, making them suitable for extended periods of use. The design focuses on ensuring that the respirator can be worn with ease throughout the day. It is important to verify compatibility with your specific 3M Powered Air Respirator model to ensure optimal performance and comfort. Whether you are working in demanding environments or require prolonged use of your respirator, 3M Powered Air Respirator Belts & Belt Assemblies offer a practical solution for carrying your equipment comfortably and securely.

Specs

–
Material:

Leather

Product Type:

Headgear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy