Apply to be a TradeMaster!
Main product image of Magnifier Safety Glasses, Clear +1.5 Anti-Fog Polycarbonate Lens, ANSI Z87.1, 7000127490
Magnifying glass
Hover image to zoom

Magnifier Safety Glasses, Clear +1.5 Anti-Fog Polycarbonate Lens, ANSI Z87.1, 7000127490

Brand:
3M
SKU:
7000127490
Rating:
(0)
Q&A:
(0)
Magnifier Safety Glasses, Clear +1.5 Anti-Fog Polycarbonate Lens, ANSI Z87.1, 7000127490
Magnifying glass
Hover image to zoom
$18.89 each
In Stock
In Stock
Get 527 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal
Product Highlight: Color
Clear

Description

–
3M BX Protective Eyewear comes with an adjustable temple length, lens angle, and nosebridge to allow a more comfortable fit. The ability to customize the safety glasses to the wearer makes them more pleasant to use over extended time periods. The nose bridge is cushioned for softness and comfort. The sleek, contoured design offers an attractive appearance along with functional eye protection. The impact-resistant polycarbonate lenses absorb 99.9 percent UV rays. These safety glasses are recommended for following tasks: assembly and mechanical, chipping, chiseling, cleaning, drilling, grinding, machining, masonry, metal repair, painting, pouring/casting, power fastening, riveting, sanding and sawing. Industries in which these safety glasses are commonly used include aviation, construction, food and beverage, general manufacturing, mining, oil and gas, primary metals and transportation. BX safety glasses meet the requirements of CSA Z94.3 and ANSI Z87.1-2015. Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct safety eyewear for the task and for the unique needs of the worker is important. 3M recognizes the need to design comfortable and attractive eyewear, increasing the usage of safety glasses on the job. That's why all 3M protective eyewear combines safety features with comfort enhancements.

Specs

–
Size:

Universal

Product Type:

Safety Glasses

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy